Environmental Express Pad, Cellulose Support, 25 mm; 100/Pk

Representative image only.
Environmental Express Item # WW-60061-77
Reinforce filter membranes to avoid membrane damage
  • Support membranes from collapsing while allowing air flow through
  • 25-mm diameter support pad

PRODUCT OPTIONS

₹2,000.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)25
  • Body MaterialCellulose
  • SupportPad
  • DescriptionPad, Cellulose Support, 25 mm; 100/PK

Key Features

  • Support membranes from collapsing while allowing air flow through
  • 25-mm diameter support pad

More About this Item

Cellulose pads are made up of 100% pure cellulose. Support ring meets NIOSH 5506/5515/5044 methods.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat