Winters Instruments Pressure System Tridicator 0 to 75 psi / 70 to 320°F

Representative image only.
Winters Instruments Mfr # TTD401 – Item # WW-68618-02
Measure both pressure and temperature using one gauge
  • 2.5” (63mm) and 3” (75mm) dials
  • Dual scale (°F & °C)
  • Back or bottom connection
  • Brass wetted parts
  • 1” (25mm), 2” (50mm) and 2.5” (63mm) stems
  • Multiple pressure and temperature ranges available
  • Can be used with TST thermowells
  • Ranges are compliant to industry standard ASME Boiler Code Section IV HG-612
  • 5 year warranty
  • Stem length - 2” (50 mm) 1 year warranty

PRODUCT OPTIONS

₹3,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dial Size (in)2.5
  • Min Pressure (PSI)0
  • Max Pressure (PSI)75
  • Process Connection1/4\" NPT, back
  • Unit Of Measurementpsi
  • Media CompatibilitySteam
  • DescriptionPressure System Tridicators 0-75 psi/70-320°F
  • Warranty1 year
1 Year Warranty

Key Features

  • 2.5” (63mm) and 3” (75mm) dials
  • Dual scale (°F & °C)
  • Back or bottom connection
  • Brass wetted parts
  • 1” (25mm), 2” (50mm) and 2.5” (63mm) stems
  • Multiple pressure and temperature ranges available
  • Can be used with TST thermowells
  • Ranges are compliant to industry standard ASME Boiler Code Section IV HG-612
  • 5 year warranty
  • Stem length - 2” (50 mm) 1 year warranty

More About this Item

Dual-use tridicators are specially constructed to indicate both pressure and temperature in one compact instrument. Applications include boilers, heating systems, or any other hot water systems that require measurement of pressure and temperature. Gauge pressure and temperature is indicated in psi and °F.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat