Winland Electronics WB800 Wb 800 Waterbug Alert Console HardWire 8 Zone 12 or 24 V or VDC

Representative image only.
Winland Electronics Mfr # WB800 – Item # WW-10450-51
Warns of leaks and overflows
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Display Type8 LED alarm indicators
  • Mounting Type3-gang box
  • Alarm85 dBA buzzer, silenceable
  • OutputForm C relay (SPDT); 1 A at 24 VDC, resistive
  • Power (VAC)12 - 24
  • Power (VDC)12 or 24
  • DescriptionWaterbug Alert Console HardWire 8 Zone 12 or 24 VAC/VDC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

WaterBug products provide reliable water detection while not alarming due to high humidity or condensation. When integrated with an alarm system, these units will activate dialers and alarms to notify of a problem. Optional add-ons include a 12V power supply for stand-alone operation and a remote annunciator for remote alarm notification in an additional location. All units utilize standard surface and standard under-carpet sensors; however the WB800 can also support supervised sensors that alarm if water is detected as well as if a lead is severed. Designed and manufactured in USA.


WB350 - Stand-Alone WaterBug Alert Console
Designed for stand-alone operation powered by a 9V battery with low battery indicator
Ideal for office environments or near water heaters
Includes one standard surface sensor
Built-in buzzer triggers when water is present


WB200 - Hardwire WaterBug Alert Console
Unit must be hardwired to 12 or 24 V power supply, or may be powered off security panel
Includes one standard surface sensor
Sensors may be placed up to 200’ from console
Form C output relay (Common/Normally Open/Normally Closed)
Detects for either the absence or presence of water


WB800 - Hardwire 8 Zone WaterBug Alert Console
Unit must be hardwired to 12 or 24 V power supply, or may be powered off security panel
Supervised sensors alarm if water is detected and/or if lead is severed
Attach up to 8 supervised or 16 unsupervised sensors on one console
Includes 4 supervised surface sensors
Sensors may be placed up to 500’ from console
8 LED’s on console indicate which zone is in alarm
WaterBug Water Detection System
SPECIFICATIONS

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat