Wika S-20 SS IP65 Pressure Transmitter, 0-200 psi, 1/2" NPT

Representative image only.
Wika Mfr # 52375323 – Item # WW-68083-14
An exceptional choice for many demanding process applications
  • 4 to 20 mA output
  • Accuracy of ±0.5% full-scale

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Wetted Materials13-8HP SS, 316 SS
  • Process Connection1/2\" NPT(M)
  • Battery Type8 to 36 VDC
  • Electrical Connections4-pin DIN
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Housing316 SS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionSS IP65 Pressure Transmitter, 0-200 psi, 1/2\" NPT
Conformite EuropeenneIP 65

Key Features

  • 4 to 20 mA output
  • Accuracy of ±0.5% full-scale

More About this Item

Designed for use in demanding environments, the WIKA S-20 transmitters feature high accuracy and a rugged design. These units are very reliable in harsh environments, including extreme shock, high vibration, and aggressive media, as well as general industrial applications. Versatile 4-pin DIN electrical connections provide easy wiring. Models with a 1/2" NPT(M) process connection have a standard DIN connection; models with a 1/4" NPT(M) process connection have a mini-DIN electrical connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat