Wika 9767164 Pressure Transmitter, 0 to 500 psi

Representative image only.
Wika Mfr # 9767164 – Item # WW-68447-48
  • 4 to 20 mA ouput
  • Highly resistant to pressure spikes and vibration
  • Stainless steel wetted parts and case
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% BFSL
  • Min Pressure (PSI)14.7
  • Max Pressure (PSI)514.7
  • Min Pressure (psia)0
  • Max Pressure (psia)500
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Wetted Materials316 SS
  • Process Connection1/2\" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsDIN 43 650 4 pin
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Housing316 SS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0 to 500 psi
  • Warranty2 year
Two year warranty

Key Features

  • 4 to 20 mA ouput
  • Highly resistant to pressure spikes and vibration
  • Stainless steel wetted parts and case
  • 2 year warranty

More About this Item

The industrial design provides a rugged transmitter suitable for many applications, including test equipment, press control, compressor control, pump protection, hydraulics, pneumatics and numerous other process and control applications.

Applications:
Hydraulics and pneumatics
Test equipment
Pump and compressor control
Liquid level measurement

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat