Whirl-Pak B01429WA 18 oz High Temperature Bags, 500/box

Representative image only.
Whirl-Pak Mfr # B01429WA – Item # WW-06498-16

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • Capacity (oz)18
  • MaterialLDPE and Nylon
  • Length (in)9
  • Width (in)4.5
  • Length (cm)22.86
  • Width (cm)11.43
  • Thickness (mil)3
  • Description18 oz High Temperature Bags, 500/box

More About this Item

For hot fill samples with a temperature up to 215° F (102° C), the Whirl-Pak® high temperature bag is specially made for this application. The FDA compliant film is a blend of low density polyethylene and nylon that will hold liquids, solids, sauces, gravies, and other samples having a high temperature. The 18 oz. (532 ml) bag is self standing and does not need a rack or special holder to keep it upright, making sample collection safe and easy. The write-on strip provides an easy place to list sample information on the bag. (Do not put bag in boiling water.)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat