Whirl-Pak B01062WA Sterile Sampling Bag with White Labeling Area, 4 oz; 500/Bx

Representative image only.
Whirl-Pak Mfr # B01062 – Item # WW-06499-70
Keep samples safe—easy-seal bags hold solids and liquids
  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

PRODUCT OPTIONS

₹16,400.00INR / Box of 500

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)4
  • ColorClear
  • MaterialLDPE
  • Length (in)7
  • Width (in)3
  • Length (cm)17.78
  • Width (cm)7.62
  • Thickness (mil)2.25
  • DescriptionSterile sampling bag with white labeling area, 4 oz
  • Warranty1 month
Sterile

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

More About this Item

All bags are sterilized after manufacturing using ethylene oxide gas at an independent ISO-certified facility. Exceptionally clear film and superior strength are achieved by using co-extrusion low-density and linear low-density, virgin polyethylene.
The white tape closure makes sample identification easier and more convenient. Capacity is measured in fluid ounces when the bag is closed, and tab is folded over three times. Volume and dimensions are approximate, bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat