DWK Life Sciences (Wheaton) 224888 LAB FILE® Sample Vials, Clear Glass with Rubber-Lined Cap, 24 mL; 72/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 224888 – Item # WW-08919-94
Protects light sensitive products
  • PTFE/14B rubber-lined black phenolic screw caps ideal for organic samples
  • Improved chemical compatibility

PRODUCT OPTIONS

₹36,300.00INR / Case of 144

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)24
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)20
  • Height (in)29/32
  • Outside Diameter (in)3 29/64
  • Height (mm)23
  • Outside Diameter (mm)88
  • DescriptionLab File Glass Vials, Clear w/Rubber-Lined Caps, 24 mL; 72/Cs

Key Features

  • PTFE/14B rubber-lined black phenolic screw caps ideal for organic samples
  • Improved chemical compatibility

More About this Item

Lab Files® vials are shrink wrapped in partioned trays to protect vials and their contents. Clear vials are converted from Type I borosilicate glass tubing. Caps are rubber lined and are attached to vials to help maintain cleanliness.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat