West Controls 95001PA200 1/16-DIN Temp Controller, 2-Line; Sensor/SSRD/2 Relay/RS-232

Representative image only.
West Controls Mfr # 95001PA200 – Item # WW-89820-72
Programmable profiling / autotuning P.I.D. industrial controllers.
  • IP66- and NEMA-rated 4X faceplate allows the controller to be used in washdown applications
  • Retrofittable communication RS232 or RS485
  • Available in 1/16-DIN size
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/16
  • Max Temperature (° F)130
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±0.25% of span, ±1.8⁰F (±1⁰C)
  • ResolutionDigital range: 1° (-199° to 9999°);Hi-resolution mode: 0.1°(-199.9° to 999.9°)
  • Control Output 1Relay: Form A/SPST rated at 2 A, 250 VAC resistive
  • Control Output 2Relay: Form A/SPST rated at 1 A, 250 VAC resistive
  • Control Output 3Relay: Form A/SPST rated at 1 A, 250 VAC resistive
  • Communication OutputRS-232
  • Enclosure RatingNEMA 4X (IP66)
  • Display Type4-digit upper green LED, 0.4\" H; 4-digit lower orange LED, 0.35\" H
  • Height (in)2
  • Width (in)2
  • Depth (in)4.57
  • Height (mm)50.8
  • Width (mm)50.8
  • Depth (mm)116.078
  • Power (VAC)100 to 240
  • Description1/16-DIN Temp Controller, 2-Line; Sensor/SSRD/2 Relay/RS-232
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP 66 RatedUL Listed.

Key Features

  • IP66- and NEMA-rated 4X faceplate allows the controller to be used in washdown applications
  • Retrofittable communication RS232 or RS485
  • Available in 1/16-DIN size
  • 3 year warranty

More About this Item

These controllers can be configured in a wide range of temperature or process control options allowing the controller to be dedicated to a specific application — ideal for both OEM and manufacturing process applications. This combination of programmable ramp/soak profiles, process control inputs and outputs, along with optional communications makes the CAL 9500 a unique and affordable product. The programmable profiling capabilities of the controller allow for up to 31 programs (profiles) and up to 126 segments, unlimited use of event outputs, and up to 999 program loop cycles or continuous loop cycles. The Copy/Paste/Edit/Delete functions simplify program building. Other programmable features allow you to use sub-programs and to set three power-fail recovery options (Hold, Continue or Reset). The Hold back function ensures the next segment is not started until the last segment reaches the set point. These controllers also feature a single ramp/soak (dwell) program, five alarm modes, multilevel security lockout, and heat-cool operation. A mounting sleeve allows for easy mounting, maintenance, and field communication retrofits. Each controller shows both PV (process value) and SP (set value) readings.
Call our Applications Specialists for more information on these products or to special order a controller with other options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat