West Controls 330 000 200 1/32-DIN controller with single-line display, RS-232, SSRD, relay, 100-240 VAC

Representative image only.
West Controls Mfr # 330 000 200 – Item # WW-89820-00
Autotuning PID industrial controllers
  • Set points are limited to maximum/minimum temperature ranges for increased safety
  • IP66- and NEMA 4X-rated faceplate allows the controller to be used in washdown applications
  • Retrofittable communication RS232 or RS485
  • Available in 1/32- and 1/16-DIN sizes
  • Input type: Thermocouple (J, K, T, E, N, B, R, S, L), 100 Ω Pt RTD, 5 to 50 mV
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/32
  • Min Temperature (° F)32
  • Max Temperature (° F)130
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±0.25% of span, ±1.8⁰F (±1⁰C)
  • ResolutionDigital range: 1⁰ (-199⁰ to 9999⁰);Hi-resolution mode: 0.1⁰ (-199.9⁰ to 999.9⁰)
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Control Output 1SSRD: 5 VDC ±15 %, 15 mA non-isolated
  • Control Output 2Relay: Form A/SPST, 2A/250 VAC
  • Communication OutputRS-232
  • Enclosure RatingNEMA 4X (IP66)
  • Display Type4-digit green LED, 0.4\" H
  • Height (in)1.12
  • Width (in)2
  • Depth (in)4.57
  • Height (mm)28.448
  • Width (mm)50.8
  • Depth (mm)116.078
  • Power (VAC)100 to 240
  • Description1/32-DIN controller with single-line display, RS-232, SSRD, relay, 100-240 VAC
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.UL Recognized

Key Features

  • Set points are limited to maximum/minimum temperature ranges for increased safety
  • IP66- and NEMA 4X-rated faceplate allows the controller to be used in washdown applications
  • Retrofittable communication RS232 or RS485
  • Available in 1/32- and 1/16-DIN sizes
  • Input type: Thermocouple (J, K, T, E, N, B, R, S, L), 100 Ω Pt RTD, 5 to 50 mV
  • 3 year warranty

More About this Item

These controllers are designed for ease of use with simple menu-driven programming and reliability in demanding applications. They are widely used in many applications such as plastics, packaging, drying, ovens and furnaces, laboratory and scientific equipment. The autotune feature automatically selects the optimal PID values making PID control simple. The unique dAC function is designed to minimize overshoot associated with conventional PID control. The Debug feature checks your communications wiring to produce a visual indication of proper working conditions. These controllers also feature a single ramp/soak (dwell) program, five alarm modes, multilevel security lockout, and heat-cool operation. A mounting sleeve allows for easy mounting, maintenance and field communication retrofits. Each controller shows both PV (process value) and SP (set value) readings.
Call our Applications Specialists for more information on these products or to special order a controller with other options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat