Werther PC106E Ultra-Quiet Oilless Air Compressor, 4.4 cfm/1.57 gal Tank; 220V

Representative image only.
Werther Mfr # PC106E/220V – Item # WW-07067-47
Ultra-quiet operation as low as 30 dB(A)!
  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)0.5
  • Free-Air Capacity (LPM)14.2
  • Free-Air Capacity (LPH)852
  • Max Flow Rate (CFM)4.4
  • Max Flow Rate (Liters/min)110
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)57
  • Tank Size (Qt)6.28
  • Tank Size (oz)200.96
  • Tank Size (Liters)5.94
  • Tank Size (Gal)1.57
  • Port Size1/4\" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Duty CycleContinuous
  • Power (VAC)220
  • Power (amps)4.8
  • Power (Hz)50/60
  • Shipping Weight (kg)31.8
  • Shipping Weight (lbs)70
  • Height (in)22.375
  • Width (in)13.375
  • Length (in)24
  • Height (cm)56.83
  • Width (cm)33.97
  • Length (cm)60.96
  • Height (mm)568.3
  • Width (mm)339.7
  • Length (mm)609.6
  • Motor hp0.8
  • DescriptionUltra-Quiet Oilless Air Compressor, 4.4 cfm/1.57 gal Tank; 220V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationRuns DryUL Listed.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion-resistant. Pressure switch operates between 90 and 120 psi.


Features a built-in desiccant dryer providing clean, dry, and particle-free air at –40°F (–40°C) dew point.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat