Wearwell Ultrasoft Tile-Top Antifatigue Mats, 24" x 36", 7/8"H, blue and white

Representative image only.
Wearwell Mfr # 419.78x2x3AMBL – Item # WW-09410-75
Features Micro-pure™ permanently antimicrobial surface
  • Nitrile-composite sponge base enhances comfort, reduces stress, and relieves tired feet
  • Vinyl surface features an extra wear layer for abrasion and chemical resistance
  • Ideal for use in dry work areas, assembly lines, and behind counters
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNitrile/Vinyl
  • Thickness (in)0.875
  • Thickness (mm)22
  • Width (in)24
  • Width (cm)60.96
  • ColorBlue
  • DescriptionAntifatigue Mats, 24\" x 36\", 7/8\"H, blue and white
  • Warranty3 year
3 Year Warranty

Key Features

  • Nitrile-composite sponge base enhances comfort, reduces stress, and relieves tired feet
  • Vinyl surface features an extra wear layer for abrasion and chemical resistance
  • Ideal for use in dry work areas, assembly lines, and behind counters
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat