Wearwell PermaTack Tacky Mat, 27" x 72", Blue

Representative image only.
Wearwell Mfr # 092.18x27x72BL – Item # WW-84580-21
Prevent debris and bacteria from entering sterile areas
  • Reusable and economical — replace your multilayer adhesive mats
  • Permanently tacky surface removes particles off shoes and wheels; contaminates remain trapped until mat is cleaned
  • Removes 98 to 100% of particles if each foot touches the mat three times
  • Regenerate the tack by simply cleaning the mat and allowing it to dry
  • Adhesive backing allows easy installation and prevents mat movement
  • Surface is static dissipative; RTT = 1 x 108 to 1 x 1010 ohms
  • 2 year warranty

₹177,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)0.125
  • Thickness (mm)3.2
  • Width (in)27
  • Length (ft)6
  • Length (in)72
  • Width (cm)68.58
  • Length (cm)182.88
  • ColorBlue
  • DescriptionTacky Mat, 27\" x 72\", Blue
  • Warranty2 year
Two year warranty

Key Features

  • Reusable and economical — replace your multilayer adhesive mats
  • Permanently tacky surface removes particles off shoes and wheels; contaminates remain trapped until mat is cleaned
  • Removes 98 to 100% of particles if each foot touches the mat three times
  • Regenerate the tack by simply cleaning the mat and allowing it to dry
  • Adhesive backing allows easy installation and prevents mat movement
  • Surface is static dissipative; RTT = 1 x 108 to 1 x 1010 ohms
  • 2 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat