Wearwell 712.316x3x75GY Switchboard Matting, 3 ft x 75' Gray

Representative image only.
Wearwell Mfr # 712.316x3x75GY – Item # WW-55555-48
Protect workers from harmful or deadly electrical shock
  • Military 15562F specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialVinyl
  • Width (in)36
  • Width (cm)91.44
  • ColorGray
  • DescriptionSwitchboard Matting, 3 ft x 75' Gray
  • Warranty1 year
1 Year Warranty

Key Features

  • Military 15562F specifications
  • 1 year warranty

More About this Item

High-performance, nonconductive vinyl mats insulate workers, protecting them from deadly shocks generated by high-voltage equipment. Mats are tested and proven to have a high dielectric strength; however the maximum recommended voltage exposure is much less.
Diamond-Plate Military Switchboard Model 712
Ideal for use around high voltage equipment and heavily trafficked areas
Diamond-plate patterns offers excellent traction and abrasion resistance
Passes Federal Flammability standard 501, Method 6411
Meets Military Spec 15562-F, Amendment 3, Type III

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat