Waring 8011EG 2-Speed Blender, 1L, Glass Container, 240 VAC -- Standard Motor

Representative image only.
Waring Mfr # 8011EG – Item # WW-04242-11
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1
  • Min RPM18000
  • Max RPM22000
  • Motor TypeStandard
  • Power (VAC)240
  • Power (amps)1.9
  • Power (Hz)50/60
  • Container MaterialGlass
  • ColorWhite
  • Description2-Speed Blender, 1L, Glass Container, 240 VAC -- Standard Motor
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Two-speed blenders feature push-button speed control for 18,000 and 22,000 rpm operation. All models include a container, lid, and stainless steel (SS) blades. The 120 VAC models are UL-listed and have a 6-ft cord with U.S. standard plug; 240 VAC models are CE-marked and have a 6-ft cord only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat