W.S. Tyler Ro-Tap® RX-29-E Premium Remote Sieve Shaker, for 8" Diameter Sieves; 110 VAC, 60 Hz

Representative image only.
W.S. Tyler Mfr # 550100 – Item # WW-59996-72
Reproduce motions of hand-sieving uniformly for consistent results
  • More uniform motion for highly reproducible results
  • Obtain quieter operation than traditional units
  • Choose between four models to suit your sieve size and application needs
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Sieves Size Accepted (OD)8\"
  • Length (\")15
  • Timer Range (min)99
  • Width (InchShort)11 1/2
  • Height (in)35
  • Power (VAC)110
  • Power (Hz)60
  • Shipping Weight (kg)40
  • Shipping Weight (lbs)90
  • DescriptionRX-29-E Premium Remote Sieve Shaker, for 8\" Diameter Sieves; 110 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • More uniform motion for highly reproducible results
  • Obtain quieter operation than traditional units
  • Choose between four models to suit your sieve size and application needs
  • 1 year warranty

More About this Item

These newly redesigned sieve shakers feature a smaller footprint and create less noise than the traditional Ro-Tap units. They stand alone on a benchtop and are virtually maintenance free. The new electromagnetic drive generates a three-dimensional sieving motion—up, down, and around—to be more efficient and consistent that manual sieving.

Model RX-29-E Pure (59996-68):
-Provides two amplitude settings (fine and coarse)
- Works with 8-in. diameter sieves
- Allows for set shaking interval and settling of fine particles
- Features a digital timer for 0 to 99 minutes, or continuous operation

Model RX-29-E Premium (59996-71):
- Selectable amplitude up to 3 mm
- Works with 8-in. diameter sieves
- Improved dampening system for even quieter operation
- Larger display to see remaining sieve time
- Ethernet interface

Model RX-29-E Premium Remote (59996-72):
Same as the E Premium, but with a separate controller—perfect for compact placement

Model E Premium Digital Plus T (59996-73):
Same as the E Premium but adds:
- Remote controller
- Self-adjusting amplitude
- Works with 12-in. or 300-mm diameter sieves
- Saves up to 99 sieve programs for easy recall
- Features quick-release clamp system for faster sieve changes

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat