Cole-Parmer Essentials Volumetric Glassware Starter Kit, 9 pieces

Representative image only.
Cole-Parmer Essentials Item # WW-67973-00
No need to order multiple items!
  • Get up and running quickly with the most commonly used glassware
  • 1 year warranty

PRODUCT OPTIONS

₹43,100.00INR / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • DescriptionVolumetric Glassware Starter Kit, 9 pieces
  • Warranty1 year
1 Year Warranty

Key Features

  • Get up and running quickly with the most commonly used glassware
  • 1 year warranty

More About this Item

Convenient glassware starter kit will take care of your titration, filtration, and liquid transfer research project needs. Class B borosilicate glass has a low coefficient of expansion, for resistance to heat, and a very high resistance to chemical attack.

These kits include:
1 each of 50-, 100-, 250, 600, and 1000-mL beakers
One 9" long beaker tongs
1 each of 50-, 100-, 250, 600, and 1000-mL Erlenmeyer flasks
1 each of 10-, 25-, and 100-mL hexagonal base cylinders
1 each of 100- and 500-mL media bottles
1 two-tierd, 12 hole, test tube rack
Twelve 15 mL test tubes with rubber stoppers
One 5" long test tube clamp with finger grip
Twelve 8" long glass rods with rounded edges
Twelve 30 mL dropping bottles

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat