VistaLab MLA™ Micro D-Tipper™ Fixed-Volume Pipettor, White, 4 µL

Representative image only.
VistaLab Mfr # 1804 – Item # WW-06199-49
Two-stroke operation with overblow feature enhances accuracy and precision at microvolumes
  • Built-in tip ejector
  • Two-stroke operation
  • Color-coded for easy identification
  • Limited Lifetime Warranty
Often Bought With…
VistaLab™ VistaRak™ Pipette Tips
13,200.00 - ₹33,500.00INR / Case of 960

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)4
  • AutoclavableNo
  • Accuracy (%)±1.50%
  • Precision (%)±2.00%
  • Overall Length (in)7.97
  • Overall Length (mm)202.5
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeWhite
  • Compatible withVistaLab \"Small\" tips
  • DescriptionFixed-Volume Pipettor, White, 4 µL
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Built-in tip ejector
  • Two-stroke operation
  • Color-coded for easy identification
  • Limited Lifetime Warranty

More About this Item

Achieve repeatable and dependable results with your microvolume samples. The MLA™ Micro D-Tipper™ pipettors are ideal for general-purpose use when convenience, accuracy, and precision are required. A simple upward lift on the pipette bonnet ejects the tips with ease. Calibrated “to deliver”, pipettes can be adjusted above or below stated volume ±10%. Easily verify the calibration right in your lab with the calibration key (included).

These fixed-volume pipets are color-coded for easy identification and come with the stated volume engraved onto the piston assembly. Engineered with aluminum alloy and stainless steel, these pipettors withstand years of use and provide exceptional performance for a wide range of fluids, including dense or viscous samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat