Velp F20100492 OHS 60 Digital Overhead Stirrer; 230 VAC, 50/60 Hz

Representative image only.
Velp Mfr # F20100492 – Item # WW-50210-20
Achieve constant torque at any speed
  • Maximum reproducibility and safety for demanding applications
  • Sealed housing with IP54 rating protects against corrosive environments
  • Integrated timer for unattended operation with automatic switch off
  • LED display features easy knob to navigate menu and activate stirring
  • Mix up to 50 L of 50,000 mPa*s fluid
  • Maximum torque of 60 Ncm
  • Control speed from 40 to 2000 rpm
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum structure
  • Width (InchShort)3 1/2
  • Height (in)11 1/5
  • Max Viscosity (cps)50000
  • Dual RangeNo
  • Max Volume (Liters)60
  • Max Volume (Gal)15.85
  • Min Speed (rpm)30
  • Max Speed (rpm)2000
  • Input Power (watts)190
  • Chuck1 to 13 mm
  • Max Torque (in-oz)60
  • Motor TypeBrushless DC
  • Shaft Diameter (mm)8.5
  • Remote ControlNo
  • DisplayLED
  • Depth (in)9.3
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionOHS 60 Digital Overhead Stirrer; 230 VAC, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Power cord, shaft support overhead stirrer

Key Features

  • Maximum reproducibility and safety for demanding applications
  • Sealed housing with IP54 rating protects against corrosive environments
  • Integrated timer for unattended operation with automatic switch off
  • LED display features easy knob to navigate menu and activate stirring
  • Mix up to 50 L of 50,000 mPa*s fluid
  • Maximum torque of 60 Ncm
  • Control speed from 40 to 2000 rpm
  • 2 year warranty

More About this Item

The Velp® OHS Digital overhead stirrer is perfect for your medium to high viscous applications. Mix up to 100 L of fluid at once while maintaining full control. One rpm accuracy ensures maximum reproducibility. The electronic-controlled brushless DC motor is silent even at maximum operating speed while ensuring stable torque through the whole speed range allowing for peaceful use. The SpeedServo™ torque compensation maintains a constant speed, automatically adjusting to viscosity changes.

The compact IP54-rated mixer features an extremely resistant sealed case for a long lifespan and dependability while maintaining your safety. There is also full protection in case of overload, overtemperature, and over current for unattended work. The lock key prevents unintentional changes of the work setting.

SmartChuck™ allows you to easily change the shaft with just one hand to accommodate a variety of applications—no tools needed. The mixer accepts a chuck with diameter from 1 to 13 mm.

The LED display shows the real-time torque as the viscosity of your sample changes. The screen allows you to view the time you set, speed, and torque. A timer is integrated for unattended operation with an automatic switch off. Conveniently view the timer on the display while not worrying about constantly attending the mixer.

Download the latest software version using the USB connection on the back. Contact our technical support to receive the latest software download.

Purchase stand, clamp, shaft, and impeller separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat