Velp ECO 25 ECO25 Thermoreactor, holds 25 X 16 mm tubes, 115-230 VAC

Representative image only.
Velp Mfr # F101A0125 – Item # WW-99561-31
COD and TNT reactor for EPA-approved digestion methods
  • Perform COD analysis in only 30 minutes at 160°C
  • Ideal for digestion of 16-mm round-bottom test tubes
  • 2 year warranty

PRODUCT OPTIONS

₹130,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeAccessory; Reactors
  • Power (Hz)50 or 60
  • Width (cm)15.517622
  • Height (cm)9.36625
  • Width (in)6 7/64
  • Length (in)10 13/16
  • Height (in)3 11/16
  • DescriptionECO25 Thermoreactor, holds 25 X 16 mm tubes, 115-230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Perform COD analysis in only 30 minutes at 160°C
  • Ideal for digestion of 16-mm round-bottom test tubes
  • 2 year warranty

More About this Item

Velp thermal reactors are PID controlled to offer optimal temperature stability and homogeneity to your reactions. Keypad lets you select from five working temperatures (70, 100, 120, 150, and 160°C) with four time settings (30, 60, 120 minutes, or continuous operation). Units sound an alarm at the end of cycle, and automatically shut down.

The ECO 25 holds twenty five 16-mm test tubes and features a tube extractor with alphanumeric identification for easy handling of test tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat