Value Plastics RQC Series Male Connector Plug Polycarbonate Silicone O-Ring 100/pack

Representative image only.
Value Plastics Mfr # RQCMP-9024-001 – Item # WW-15957-27
Guard against Disconnects with a Secure Lock
  • Materials meet USP Class VI and ISO 10993 criteria
  • Several connector configurations available in commonly used polypropylene and polycarbonate materials
  • Large ergonomic button and thumb pad with secure latch and optional integrated locking mechanism
  • Plugs and caps available to maintain fluid path integrity
  • RQC Tubing Sizes:
  • • 1/4" (6.4 mm) and 3/8" (9.5 mm) tubing IDs
  • RQX Tubing Sizes:
  • • 3/8" (9.5 mm) and 1/2" (12.7 mm) tubing IDs

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Materialpolycarbonate
  • Sterilization Methodautoclave, EtO or gamma irridation
  • Connection TypeQuick-Disconnect x Barb
  • DescriptionRQC Series Male Connector Plug Polycarbonate Silicone O-Ring 100/pack

Key Features

  • Materials meet USP Class VI and ISO 10993 criteria
  • Several connector configurations available in commonly used polypropylene and polycarbonate materials
  • Large ergonomic button and thumb pad with secure latch and optional integrated locking mechanism
  • Plugs and caps available to maintain fluid path integrity
  • RQC Tubing Sizes:
  • • 1/4" (6.4 mm) and 3/8" (9.5 mm) tubing IDs
  • RQX Tubing Sizes:
  • • 3/8" (9.5 mm) and 1/2" (12.7 mm) tubing IDs

More About this Item

RQ Series offers a cost effective solution for flexible tubing connections in single use systems. The connector set features a user-friendly interface that includes a large guarded button for a secure lock to guard against disconnects.
All materials satisfy USP Class VI and ISO 10993 criteria and are suitable for autoclave and EtO or gamma sterilization.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat