Vaisala HMW-82 Low-Cost Humidity and Temperature Transmitter, Wall-Mount Sku3730308

Representative image only.
Vaisala Mfr # HMW82 – Item # WW-37303-08
Excellent stability with easy installation and reliable operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH; ±5% RH above 70% and below 30% RH
  • Min Temperature (° C)-5
  • Max Temperature (° C)55
  • Temperature Accuracy±0.5°C; ±1.0°C above 30°C
  • Response Time15 seconds
  • Mounting TypeWall
  • Output4-20mA
  • Power (VDC)10 to 28
  • Height (in)3 1/8
  • Width (in)3 1/8
  • Depth (in)1 1/2
  • DescriptionLow-Cost Humidity and Temperature Transmitter, Wall-Mount
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

The two-wire Vaisala INTERCAP® humidity and temperature wall and duct-mount transmitters are designed for use in energy management systems in buildings. They combine excellent stability with easy installation and reliable operation. The interchangeable sensor is easy to replace and requires no recalibration. In addition, the sensor is insensitive to dust, as well as most chemicals. The transmitters require no routine maintenance—a smart choice for HVAC / EMC applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat