Vaisala Handheld Digital Moisture-in-Oil Meter, 0 to 1 water activity

Representative image only.
Vaisala Mfr # MM70D1A1A0A0A0A0B0 – Item # WW-59872-35
The ideal tool for preventive maintenance of oil-filled systems
  • Insert the probe through a ball valve for in-process checking
  • Store your readings for later download through the USB port
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 1a w (water activity)
  • Max Temperature (° F)212
  • Min Temperature (° F)-40
  • Max Temperature (° C)100
  • Min Temperature (° C)-40
  • Display TypeLCD with backlight
  • IP RatingIP65 for the probe; IP54 for the meter
  • Battery TypeRechargable NiMH batteries; Battery life: 48 hrs before recharge, typical
  • Height (in)7 7/8
  • Width (in)3 1/8
  • Depth (in)2 7/16
  • Height (cm)20.0025
  • Width (cm)7.9502
  • Depth (cm)6.19125
  • DescriptionHandheld Digital Moisture-in-Oil Meter, 0 to 1 water activity
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Insert the probe through a ball valve for in-process checking
  • Store your readings for later download through the USB port
  • 1 year warranty

More About this Item

Measure moisture in oil with this rugged and reliable meter. The meter measures water activity which directly indicates the risk of free water formation. Measurement is independent of oil type, age, and temperature. Take a sample of your system oil and measure the moisture content — or install a ball valve and insert the probe directly through the valve for in-process checking. Menu-based interface steps you through the meter functions. Backlit LCD displays water activity and temperature readings, or select the graphical display to view your results as a curve. Store up to 2700 results for later recall or download through the USB interface using the optional M170 Link software package (sold separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat