Vaisala GM70D4A1M0A0B Data logging CARBOCAP GM70 Handheld CO2 Meter, 0 to 20%

Representative image only.
Vaisala Mfr # GM70D4A1M0A0B – Item # WW-86437-02
Silicone based, infrared sensor ensures superior stability over time and temperature
  • Intuitive, menu-driven display with shortcut buttons for easy operation
  • Quickly store and datalog up to 2700 readings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (%)0
  • Max CO2 (%)20
  • CO2 Accuracy<±0.02% + 2% of reading
  • Operating Temperature-40 to 140°F (-20 to 60°C)
  • Displaybacklit LCD with graphic display
  • OutputRS-232, 0 to 1 VDC
  • ApprovalMeter IP54, Probe IP65 (NEMA 4), CE
  • System RequirementsWindows®95 or above
  • Powerrechargeable NiMH batter with 115 VAC adapter
  • Height (in)7.875
  • Depth (in)1.625
  • Width (in)3.125
  • DescriptionData logging CARBOCAP GM70 Handheld CO2 Meter, 0 to 20%
  • Warranty1 year
1 Year WarrantyIP54 RatedIP 65

Key Features

  • Intuitive, menu-driven display with shortcut buttons for easy operation
  • Quickly store and datalog up to 2700 readings
  • 1 year warranty

More About this Item

Low maintenance, high accuracy CO2 sensor only requires calibration every two years. Backlit display shows reading both numerically and graphically – store data in memory or download to PC via RS232. Meter includes a second probe port - order optional temperature/humidity probe (sold separately) to expand measurement capabilities.
Ideal for applications including: laboratory fumehood checks, industrial hygiene studies, spot measurement of food and beverage storage / lines, and HVAC monitoring.


What’s included: CO2 probe, rechargeable battery with 115VAC adapter, software, RS232 cable, and manual.
Approval: Meter IP54, Probe IP65 (NEMA 4), CE
Compliance: EN 61326-1:1997 for electromagnetic compatibility

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat