BrandTech 683190 DCP3000 and VSP3000 Digital Meter and Gauge Set

Representative image only.
BrandTech Mfr # 20683190 – Item # WW-07379-06
Display offers both an electronic sweeping dial and a numerical readout
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±15%
  • Min Temperature (° F)50
  • Max Temperature (° F)104
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted MaterialsAlO₃, fluoroelastomer, glass fiber PPS
  • Process ConnectionKFDN-16, 1/4\" to 3/8\" stepped hose barb
  • Unit Of Measurementtorr, mbar, kPa
  • Display2-digit exponential LCD, 3/8\" H
  • Battery Type100 to 230 VAC, 50/60 Hz
  • OutputRS-232
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.001 Torr, 0.001 mbar, 0.001 kPa
  • Depth (in)5 1/2
  • Height (in)4 1/2
  • Width (in)5
  • Depth (cm)13.8
  • Height (cm)11.5
  • Width (cm)12.4
  • DescriptionDCP3000 and VSP3000 Digital Meter and Gauge Set
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pirani vacuum gauge uses the Pirani Principle of thermal conductivity to measure in the fine vacuum range. It incorporates a new transducer that is substantially more chemically resistant and mechanically robust than earlier designs, making it an excellent choice for both chemistry labs and process applications.


The gauge has the ability to connect up to three additional transducers. The displayed pressure can be measured in your choice of units—mbar, hPa, or Torr. Digital displays provide both precise readings and trend indication. A “turn-and-push” jogwheel interface allows for easy navigation of menus. A solenoid vent valve can be added to vent the application; contact an Application Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat