UVP 95-0208-02 White Light Transilluminator, 8-Watt, 21 x 26 cm; 230 VAC

Representative image only.
UVP Mfr # 95-0208-02 – Item # WW-09814-05
Uniform white light diffusion for viewing negative and film positives
  • Cool white light through an evenly diffused glass surface which permanently sealed into the unit for durability
  • Scratch and chemical resistant plexiglass surface can be cleaned easily
  • Excellent for viewing coomassie blue stained gels as well as autoradiographs, x-rays, and microtiter plates
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Filter Length (cm)21
  • Filter Width (cm)26
  • Width (in)9 1/2
  • Height (InchShort)4 1/4
  • Depth (in)13 1/4
  • Width (cm)24.1
  • Height (cm)10.8
  • Depth (cm)33.7
  • Power (VAC)230
  • Power (watts)8
  • Power (Hz)50
  • DescriptionWhite Light Transilluminator, 8-Watt, 21 x 26 cm; 230 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Cool white light through an evenly diffused glass surface which permanently sealed into the unit for durability
  • Scratch and chemical resistant plexiglass surface can be cleaned easily
  • Excellent for viewing coomassie blue stained gels as well as autoradiographs, x-rays, and microtiter plates
  • 1 year warranty

More About this Item

Two sizes available ¨C 8 x 10¡± film sizes contains two 8-watt tubes, or 14 x 17¡± film sizes contains four 14-watt tubes.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat