UVP Hybridizer™ Hybridization Bottle, Glass, 35 x 150 mm

Representative image only.
UVP Mfr # 07-0194-01 – Item # WW-39453-20
Optimize performance of your hybridization ovens
  • Compatible with the UVP® Hybridizer™ hybridization ovens

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Tube MaterialBorosilicate Glass
  • Cap MaterialPolypropylene
  • Cap colorRed
  • SterileNo
  • Height (in)5 29/32
  • Outside Diameter (in)1 2/5
  • Height (mm)150
  • Outside Diameter (mm)35
  • DescriptionHybridization Bottle, Glass, 35 x 150 mm

Includes

Cap, O-ring, and PTFE seal.

Key Features

  • Compatible with the UVP® Hybridizer™ hybridization ovens

More About this Item

These hybridization bottles are constructed of a borosilicate glass body, polypropylene cap, and PTFE seal—providing long-term reliability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat