UV germicidal lamp; 60 watts, 152µW/cm2 intensity, 115 VAC/60 Hz

Representative image only.
Mfr # VL-230G-115V – Item # WW-97505-30
A low-cost choice for destroying bacteria, molds, yeast, and viruses
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 1/2
  • Height (InchShort)4 1/4
  • Depth (in)38
  • Width (cm)14
  • Height (cm)10.8
  • Depth (cm)96.5
  • Power (VAC)115
  • Power (watts)60
  • Power (Hz)60
  • Intensity (µW/cm2)152
  • DescriptionUV germicidal lamp; 60 watts, 152µW/cm2 intensity, 115 VAC/60 Hz
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Help prevent contamination in your research laboratories, food factories, and white rooms with these germicidal lamps. They emit 254 nm UV light that is efficient in the destruction of bacteria, molds, yeast, and viruses. Tube life is approximately 2000 hours. Replace starter every time you replace tubes.
Choose from models with intensities from 31 to 152 µW/cm², in either 115 or 220 VAC versions. The 115 VAC models include a 6-ft cord and three-prong plug. Lamps measure 25-7/8"L x 5-1/2"W x 4-1/4"H.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat