US Industrial 3200P Portable Sulfur Dioxide Detector, 0 to 250 ppm

Representative image only.
US Industrial Mfr # 3200P – Item # WW-10104-35
Rugged, compact, lightweight, with carrying case for taking measurements wherever you need
  • Sensors are poison-resistant to sulphur, lead, silicone, and halogenated compounds for accurate readings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredSulfur Dioxide
  • Range0 to 250 ppm
  • AlarmAudible (75 dB) and visual (red LED)
  • Battery Type3.6 V NiCD battery
  • Battery Life10 hours continuous
  • Height (in)8
  • Width (in)5
  • Depth (in)3
  • Height (cm)20.3
  • Width (cm)12.7
  • Depth (cm)7.6
  • DescriptionPortable Sulfur Dioxide Detector, 0 to 250 ppm
  • Warranty1 year
1 Year Warranty

Key Features

  • Sensors are poison-resistant to sulphur, lead, silicone, and halogenated compounds for accurate readings
  • 1 year warranty

More About this Item

These portable gas detectors are ideal for confined space monitoring. They are compact, lightweight, and battery operated. Carry all the parts in the hard carrying case, while the instrument case with shoulder strap allows easy portability when taking measurements. Sensor probe allows access to any area where gas concentration is a concern, and is a UL approved solid state sensor with 1 year warranty—estimated life over 10 years! Analog display with audio/visual alarms to alert you to alarm conditions. Low battery warning light and shut-off circuitry prevent battery overdraw. Rechargeable NiCD battery with built in battery charger.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat