UEI CD100A Combustible Gas Leak Detector, 50 ppm minimum detection level

Representative image only.
UEI Mfr # CD100A – Item # WW-05500-35
  • Gooseneck probe with light helps you pinpoint leaks in dark spaces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredCombustible Gases
  • Battery TypeOne 9 V battery (included)
  • Height (in)8
  • Width (in)4
  • Depth (in)1
  • Height (cm)20.3
  • Width (cm)10.2
  • Depth (cm)2.54
  • DescriptionCombustible Gas Leak Detector, 50 ppm minimum detection level
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Gooseneck probe with light helps you pinpoint leaks in dark spaces
  • 1 year warranty

More About this Item

This unit is ideal for small plants and commercial buildings. Detection is simple—a visual and audible tick rate increase as the sensor nears a leak. Unit is encased in protective rubber.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat