Tunair SS-5011 No-Baffle Shake Flask, 2.5L, 1 EA

Representative image only.
Tunair Mfr # SS-5011 – Item # WW-01835-19
Increase culture yields with optimum growth conditions for aerobic organisms
  • Turbo vane closure design increases oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Cap MaterialNot included
  • Overall Height (cm)27.31
  • Total Volume (mL)2500
  • Base Diameter (cm)16.51
  • DescriptionNo-Baffle Shake Flask, 2.5L, 1 EA

Key Features

  • Turbo vane closure design increases oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm. The unbaffled models behave similarly to Erlenmeyer flasks under these conditions.

Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

What's included: Individual flasks do not come with caps and liners, which should be ordered separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat