Troemner 311-01ST Economical S.S. Class 7 Weight Set; 100 g to 1 mg with Traceable Certificate

Representative image only.
Troemner Mfr # 311-01ST – Item # WW-01029-56
Make the most of your balance—calibrate regularly!
  • Adjusted to ANSI/ASTM E617 Class 7

PRODUCT OPTIONS

₹58,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass 7
  • Mass CertificationNIST
  • Height (in)0.8281
  • Width (in)2.75
  • Length (in)4.4062
  • Contents of Set100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg; polycarbonate case
  • DescriptionEconomical S.S. Class 7 Weight Set; 100 g to 1 mg with Traceable Certificate

Includes

Hinged polypropylene box with snap-tight closure and NIST-traceable calibration certificate.

Key Features

  • Adjusted to ANSI/ASTM E617 Class 7

More About this Item

This economical set is ideal for general-purpose applications. Weight sets are designed to achieve any total mass by combining smaller masses. All weighs feaature a satin finish surface and are marked with their nominal mass value.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat