TrippNT 50421 50145, Three Drawer Pipette Organizer w/ Cover, Blue; 1/Pk

Representative image only.
TrippNT Mfr # 50145BLUE – Item # WW-63528-75
  • Clear neon lid protects from dust or spills, and makes it easy to search for supplies
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Drawers3
  • ColorBlue
  • Exterior Width (in)11 1/2
  • Exterior Height (in)2 1/2
  • Exterior Depth (in)10 1/2
  • Exterior Width (cm)29.21
  • Exterior Height (cm)6.35
  • Exterior Depth (cm)26.67
  • Description50145, Three Drawer Pipette Organizer w/ Cover, Blue; 1/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • Clear neon lid protects from dust or spills, and makes it easy to search for supplies
  • 1 month warranty

More About this Item

Store pipettes in protective and easy-to-use box.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat