TrippNT 50140 Compact Desiccator with Perforated Tray, clear acrylic

Representative image only.
TrippNT Mfr # 50140 – Item # WW-08902-04
Features a small profile for convenient, easy storage
  • Desiccator is stackable
  • Perfect for use in refrigerators with limited space
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)16
  • Exterior Height (in)6
  • Exterior Depth (in)4.5
  • Exterior Width (cm)40.6
  • Exterior Height (cm)15.2
  • Exterior Depth (cm)11.4
  • MaterialAcrylic
  • ColorClear
  • DescriptionCompact Desiccator with Perforated Tray, clear acrylic
  • Warranty1 Month
1 Month Warranty

Key Features

  • Desiccator is stackable
  • Perfect for use in refrigerators with limited space
  • 1 month warranty

More About this Item

This desiccator features a crystal clear acrylic case for viewing. The flat design makes it stackable and takes up less space. Desiccant goes underneath the removable tray, which is perforated for optimal gas flow. Rubber feet make bottom a non-skid surface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat