Tripp Lite IS-250 250 Watt Isolation Transformer

Representative image only.
Tripp Lite Mfr # IS-250 – Item # WW-05154-00
Complete line isolation, noise filtering, and surge suppression
  • Faraday Shield offers 100% isolation from input AC line
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Outlets2
  • Surge Suppression2.1 A
  • Noise Suppression (dB)35 to 65
  • Max Energy Dissipation (J)680
  • Max Power Capacity (watts)250
  • Power (VAC)120
  • Power (Hz)60
  • Cord Length (ft)6
  • Length (in)7 3/4
  • Height (in)4 3/4
  • Width (in)4 1/2
  • Length (cm)19.7
  • Height (cm)12.1
  • Width (cm)11.4
  • Description250 Watt Isolation Transformer
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • Faraday Shield offers 100% isolation from input AC line
  • 2 year warranty

More About this Item

Isolation transformer design serves as an alternative to installing dedicated circuits and electrical upgrades. Remove EMI/RFI noise, utility switching transients, background spikes, and power, problems generated by other onsite loads, utility grid-switching, and lightning related surges. Surge suppression components offer continuous line filtering of a full range of power line noise in all modes. Transformers feature NEMA 5-15P input and NEMA 5-15R output outlets.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat