Traceable Scientific Single-Input RTD Thermometer with Calibration; Penetration Probe without Handle

Representative image only.
Traceable Item # WW-37804-07
A highly accurate thermometer that is simple to use
  • Display one, two, or three significant figures after the decimal point
  • Download data to computer for further analysis
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Penetration probe included comes without handle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)932
  • Min Temperature (° C)-200
  • Max Temperature (° C)500
  • Accuracy±0.05°C or 0.05% between –80 to 290°C
  • Resolution0.1° to 0.0001°
  • Display Type0.4\" Display, 6-digit LCD
  • Height (in)5 1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)6 21/64
  • Battery Life1 year
  • Battery9v Battery (1)
  • DescriptionTraceable® Scientific Single-Input RTD Thermometer with Calibration; Penetration Probe without Handle
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Display one, two, or three significant figures after the decimal point
  • Download data to computer for further analysis
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Penetration probe included comes without handle
  • 1 year warranty

More About this Item

Meter features a splashproof membrane keypad, Memory and Hold functions, an internal data logger that captures the Min/Max temperature every hour for a 24-hour period, and °F/°C selection. The fast-response general-purpose penetration probe (included) displays even the slightest temperature change instantly. Readings are updated three times a second.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat