Traceable Wi-Fi Data Logging Refrigerator/Freezer Thermometer Compatible with TraceableLIVE® Cloud Service; 2 Bottle Probes

Representative image only.
Traceable Item # WW-99460-00
Stay connected to your critical environments — wherever you go!
  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE wireless capability*
  • View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
  • No software required—web, Android™, Apple® iOS data visibility
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 6500
  • 1 year warranty

PRODUCT OPTIONS

₹35,300.00INR / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Cloud ConnectedYes
  • Number of Channels2
  • Input TypeTwo bottle probes
  • Max Temperature (° F)140
  • Min Temperature (° F)-58
  • Min Temperature (° C)-50
  • Max Temperature (° C)60
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.25°C from -40.00°C to 60.00°C, otherwise ±0.5°C
  • Sampling Rate12 seconds for data logging; 15 minutes default Wi-Fi transmission
  • Memory Size672 records (7 days worth if set to 15 minute interval)
  • InterfaceWi-Fi
  • System RequirementsMeter and TraceableLIVE subscription
  • Alarm100 (stored max)
  • ConnectionsUSB
  • Battery Type4 AAA (included)
  • Display TypeDual-line LCD
  • Height (in)6
  • Width (in)2 1/2
  • Depth (in)3/4
  • Height (cm)15.2
  • Width (cm)6.3
  • Depth (cm)1.9
  • DescriptionCalibrated Wi-Fi Data Logging Refrigerator/Freezer Thermometer Compatible with TraceableLIVE® Cloud Service; 2 Bottle Probes
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneMade in the U.S.A.NIST Traceable Calibration

Key Features

  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE wireless capability*
  • View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
  • No software required—web, Android™, Apple® iOS data visibility
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 6500
  • 1 year warranty

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

These data logging thermometers with Wi-Fi offer an easy and secure way to connect your smartphone, tablet, or personal computer remotely with your water baths, refrigerators, freezers, and biological/pharmaceutical lab equipment.

Once setup is complete you can securely monitor parameters 24/7, control your alarms remotely, view your data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out of range conditions, connectivity interruptions, low-battery condition or if your device is due for calibration. Large tripe-line LCD displays current and Min/Max readings.

Use the included hook-and-loop strip to mount the probe to the inside of a freezer. Micro cable on the probe permits freezer door to close on it. Mount the logger to the outside of the freezer with the included magnetic strip or use the built-in bench stand to place on countertop. A low-cost subscription is required for TraceableLIVE® use.

Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Each thermometer comes with two probes. Model 99460-00 is supplied with two probes enclosed in nontoxic glycol-filled bottles, protecting them from rapid temperature changes when refrigerator door is opened.

Guaranteed to have at least one year of calibration remaining on certificate.

*Requires a TraceableLIVE subscription.

For sale only in Australia, Brazil, Canada, China, Europe, India, Japan, Mexico, New Zealand, Singapore, South Korea, and USA.

Devices do not support 5 GHz Wi-Fi connections and only connect to 2.4 GHz frequency.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat