Traceable Calibrated Photo Tachometer

Representative image only.
Traceable Item # WW-98767-04
Take speed measurements from a safe distance
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measure RPM or surface speeds from 2 to 78"
  • Obtain speed measurements in a second
  • Traceable® model number 4060

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)78
  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)99999
  • RPM Resolution (rpm)0.1 from 0 to 999.9 RPM; 1 from 1001 to 99,999 RPM
  • RPM Accuracy (rpm)±1 RPM or 0.05%
  • OutputNone
  • Display Type5-digit LCD, 0.375\" H (1.0 cm)
  • MemoryLast reading, min/max
  • Battery TypeFour AA (included)
  • Length (in)3
  • Height (in)8 1/4
  • Width (in)1 1/2
  • DescriptionCalibrated Photo Tachometer
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measure RPM or surface speeds from 2 to 78"
  • Obtain speed measurements in a second
  • Traceable® model number 4060

More About this Item

This noncontact tachometer features a laser to aim a precision beam on the object's speed being measured, and a quartz crystal provides an accurate time base. Use the memory feature to recall minimum, maximum, and last reading on the 5-digit, 3/8" height LCD.

The integrated laser beam reflects off self-adhesive tabs (included) to give readings from 10 to 99,999 RPM—ideal for speed measurements of centrifuges, motors, and stirrers.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat