Traceable IR Thermometer with Alarm, Laser, and Calibration

Representative image only.
Traceable Item # WW-98767-46
Nine memory sets of four values (MIN, MAX, ▲T, and AVG) are available and ready for recall
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Laser pinpoints target area for accurate measurement
  • HI/LO audible alarm
  • Adjustable emissivity from 0.3 to 1.0
  • Traceable® model number 4472
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityAdjustable from 0.3 to 1.0
  • Sighting TypeSingle point
  • Laser ClassClass II
  • Min Temperature (° F)-4
  • Max Temperature (° F)788
  • Min Temperature (° C)-20
  • Max Temperature (° C)420
  • Accuracy2% of reading or ±4°F (±2°C), whichever is greater
  • Resolution1°F/°C
  • Display TypeLCD, 3/4\"H digits
  • AlarmYes
  • Low Battery IndicatorYes
  • Battery9 V
  • Height (in)2
  • Width (in)1
  • Length (in)6
  • DescriptionTraceable® IR Thermometer with Alarm, Laser, and Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Laser pinpoints target area for accurate measurement
  • HI/LO audible alarm
  • Adjustable emissivity from 0.3 to 1.0
  • Traceable® model number 4472
  • 1 year warranty

More About this Item

Use this compact, 5-key infrared thermometer to take temperature measurements of liquids or solids in less than 1 second. Distinctive audible alarm sounds when temperatures rise above or drop below the set points. Backlit display allows use in dimly lit areas. Meter features AVG, ▲T, MIN, MAX, HOLD, selectable °F/°C, and low-battery indicator.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat