Traceable High Accuracy, Portable Conductivity Meter and Probe with Calibration

Representative image only.
Traceable Item # WW-19601-04
Four programmable custom calibration points
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures microohms (microsiemens), megohms, dissolved solids, concentration, and salinity with recorder output
  • Accuracy ± 0.3% plus 1 digit
  • Size is 3-3/4 x 6-3/4 x 1-1/2''
  • Traceable® model number 4063

₹146,000.00INR / Each
Time to recalibrate?
for an additional
₹13,200.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • CalibrationUp to 4 points
  • Min Conductivity0 to 200,000 µS
  • Conductivity Resolution0.01, 0.1, 1, 10, or 100 µS
  • Conductivity Accuracy±0.3% + 1 digit
  • CellGlass, dip-style (included)
  • Cell ConstantK = 1.0
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01 or 0.1 ppt
  • TDS Accuracy±0.3% + 1 digit
  • Salinity Resolution0.001
  • Min Resistivity0.001 to 20.00 MΩ
  • Resistivity Resolution0.001 or 0.01 MΩ
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 5%/°C
  • OutputRecorder
  • Battery1 x 9 V battery (included)
  • Width (cm)9.525
  • Height (cm)17.145
  • Width (in)3 3/4
  • Length (in)1 1/2
  • Height (in)6 3/4
  • DescriptionTraceable® High Accuracy, Portable Conductivity Meter and Probe with Calibration
NIST Traceable Calibration

Includes

NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures microohms (microsiemens), megohms, dissolved solids, concentration, and salinity with recorder output
  • Accuracy ± 0.3% plus 1 digit
  • Size is 3-3/4 x 6-3/4 x 1-1/2''
  • Traceable® model number 4063

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat