Traceable High Accuracy, Benchtop Conductivity Meter and Probe with Calibration

Representative image only.
Traceable Item # WW-19601-06
Four programmable custom calibration points
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Accuracy to ±0.3% plus one digit
  • RS-232 serial output
  • Unit comes with a probe holder arm
  • Supplied with 115 VAC adapter
  • Traceable® model number 4163
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 4 points
  • Min Conductivity0 to 200,000 µS
  • Conductivity Resolution0.01, 0.1, 1, 10, or 100 µS
  • Conductivity Accuracy±0.3% + 1 digit
  • CellGlass, dip-style (included)
  • Cell ConstantK = 1.0
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01 or 0.1 ppt
  • TDS Accuracy±0.3% + 1 digit
  • Salinity Resolution0.001
  • Min Resistivity0.001 to 20.00 MΩ
  • Resistivity Resolution0.001 or 0.01 MΩ
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 5%/°C
  • OutputRecorder
  • Width (cm)9.525
  • Height (cm)17.145
  • Width (in)3 3/4
  • Length (in)1 1/2
  • Height (in)6 3/4
  • DescriptionTraceable® High Accuracy, Benchtop Conductivity Meter and Probe with Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Accuracy to ±0.3% plus one digit
  • RS-232 serial output
  • Unit comes with a probe holder arm
  • Supplied with 115 VAC adapter
  • Traceable® model number 4163
  • 1 year warranty

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat