Traceable Handheld General-Purpose Thermohygrometer with Calibration

Representative image only.
Traceable Item # WW-03313-88
Simply point and read the result
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Humidity sensor is thin film capacitance
  • Self-contained unit
  • Traceable® model number 4087
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±1.5% RH
  • RH Resolution (%)0.01%
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±4.0°C
  • Temperature Resolution0.01°
  • Response TimeDependent on airflow
  • Display TypeLCD
  • Battery9V battery (1)
  • Height (in)8
  • Width (in)2 3/4
  • Depth (in)1 1/2
  • DescriptionTraceable® Handheld General-Purpose Thermohygrometer with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Humidity sensor is thin film capacitance
  • Self-contained unit
  • Traceable® model number 4087
  • 1 year warranty

More About this Item

The perfect quality-control unit that displays humidity and temperature quickly and accurately. The self-contained sensors are built into the case and are designed for use in harsh applications. Features a separate data hold switch so that readings may be captured and noted. The unit can be used up to 100 continuous hours or for 6 months of intermittent used on a one 9 volt battery.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat