Traceable Circle Laser Infrared Thermometer with Type K and Calibration; 12:1 Ratio

Representative image only.
Traceable Item # WW-37803-95
Measure and monitor two readings simultaneously
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • IR Range: –76 to 1022°F and –60 to 550°C
  • Resolution is 0.1°, accuracy is ±2% or 2°C + 2%
  • Adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01
  • Field of view is 12:1
  • Type k range: –83 to 2552°F and –64 to 1400°C
  • MIN/MAX, average, current temperature along with: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature, °F/°C
  • Circle Dot Lasers show the diameter of the area being measured, for better approximation of your target
  • Audible, user settable, high and low alarms signal out of range conditions
  • Backlight display permits viewing in low light conditions
  • Size: 7 x 3.75 x 2"; weight: 9 oz
  • 1 year warranty

₹25,600.00INR / Each
Time to recalibrate?
for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable
  • Sighting TypeCircle dot lasers
  • Laser ClassClass II
  • Min Temperature (° F)-76
  • Max Temperature (° F)1022
  • Min Temperature (° C)-60
  • Max Temperature (° C)550
  • Accuracy±2% of reading or ±2.0°C, whichever is greater
  • Resolution0.1°
  • Probe TypeType-K
  • Probe Min Temperature (° F)-83
  • Probe Max Temperature (° F)2552
  • Probe Min Temperature (° C)-64
  • Probe Max Temperature (° C)1400
  • Battery2 AAA (included)
  • Temperature InputYes
  • DescriptionCalibrated Circle Laser Infrared Thermometer with Type K; 12:1 Ratio
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • IR Range: –76 to 1022°F and –60 to 550°C
  • Resolution is 0.1°, accuracy is ±2% or 2°C + 2%
  • Adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01
  • Field of view is 12:1
  • Type k range: –83 to 2552°F and –64 to 1400°C
  • MIN/MAX, average, current temperature along with: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature, °F/°C
  • Circle Dot Lasers show the diameter of the area being measured, for better approximation of your target
  • Audible, user settable, high and low alarms signal out of range conditions
  • Backlight display permits viewing in low light conditions
  • Size: 7 x 3.75 x 2"; weight: 9 oz
  • 1 year warranty

More About this Item

IR thermometer features circle dot lasers that indicate the outer diameter of the surface area being measured for a optimal measurements.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat