Traceable Digital Water-Resistant Flashing Timer with Calibration

Representative image only.
Traceable Item # WW-94461-55
Splash-proof, water-resistant timer is ideal for wet labs, wash-down areas, plants, and field use
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity100 minutes
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute beep, flashing LED
  • DisplayLCD, 0.5\" H
  • CertificationsNIST-traceable
  • Battery TypeTwo 1.5 V button cells
  • Depth (in)1/2
  • Outside Diameter (OD) (in)3
  • Depth (cm)1.3
  • Outside Diameter (OD) (cm)7.6
  • DescriptionTraceable® Digital Water-Resistant Flashing Timer with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Single channel timer counts up and down with a capacity of 100 minutes. Audible beep sounds and red LED flashes for one minute after set time is reached.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat