Traceable 7600 Smart Wi-Fi Data Logger Kit with Bottle Smart Probe and Door Sensor

Representative image only.
Traceable Item # 0750431
Stay connected to your critical environment measurements no matter where you are — get email, text, and push notifications to your internet-connected device
  • Order now and receive a 1 year premium TraceableLIVE® subscription with your kit!

  • Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
  • When it’s time to recalibrate, easily swap the probe for a new one
  • Kits come with a temperature Smart Probe and a door sensor and can support up to two of each
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE® cloud service for alerts, reporting, and configuration
  • Includes NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory

PRODUCT OPTIONS

₹98,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Cloud ConnectedYes
  • Number of Channels4
  • Max Temperature (° F)140
  • Min Temperature (° F)-58
  • Min Temperature (° C)-50
  • Max Temperature (° C)60
  • Temperature Resolution (° F)0.01
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.25 from -40.00°C to 60.00°C, otherwise ±0.5°C
  • System Requirements5 or 2.4 GHz Wif-Fi connection
  • AlarmRemote through TraceableLIVE®
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Display TypeTouchscreen
  • Length (in)5 3/4
  • Height (in)1 7/32
  • Width (in)5 3/4
  • Length (cm)14.6
  • Height (cm)3.1
  • Width (cm)14.6
  • Warranty1 year

Key Features

  • Order now and receive a 1 year premium TraceableLIVE® subscription with your kit!

  • Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
  • When it’s time to recalibrate, easily swap the probe for a new one
  • Kits come with a temperature Smart Probe and a door sensor and can support up to two of each
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE® cloud service for alerts, reporting, and configuration
  • Includes NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

Start recording measurements quickly with these pre-made kits. They offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with Smart Probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Smart Probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.

Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.

The logger can be mounted on a wall or placed on a countertop with the optional cradle. The cable on the Smart Probes allows a door gasket to close on them for use in refrigerators or freezers.

Traceable® Products have an individually numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Certificates are guaranteed to have at least one year of calibration remaining.

A TraceableLIVE® subscription is required for use.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat