TPI Flue Gas Analyzer for automotive, industrial, and emission applications

Representative image only.
TPI Mfr # 716N – Item # WW-10105-29
Unit will not shut off if 15 ppm of carbon monoxide is present for increased safety
  • Pump driven for fast response times
  • Data logging with time stamp
  • Communicate with a PC via the USB output
  • Built-in differential thermometer
  • Attach the combustible gas probe to check valves and fittings for leaks
  • Gas inlet ports allow manometer measurements
  • Store up to 10 sets of readings
  • Stack probe includes a water/filter trap for improved readings
  • Set CO alarm level between 10 and 3000 ppm
  • Measure NO and calculate NOx values

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 Range (%)0
  • Max CO2 Range (%)25 (calculated)
  • Min NO Range (ppm)0
  • Max NO Range (ppm)5000
  • Min CO Range (ppm)0
  • Max CO Range (ppm)100000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)25
  • Min NOx Range (Calculated) (ppm)0
  • Max NOx Range (Calculated) (ppm)5250
  • Max Stack Temperature (° F)950
  • Min Stack Temperature (° F)-50
  • Max Stack Temperature (° C)510
  • Min Stack Temperature (° C)-46
  • CO2 Resolution (%)0.1
  • NO Resolution (ppm)1
  • CO Resolution (ppm)1
  • Oxygen Resolution (%)0.1
  • NO Accuracy±5 ppm or 5%
  • CO Accuracy±5 ppm or 5%
  • Oxygen Accuracy±0.3%
  • Stack Air Temperature Accuracy±(0.3% of reading +2°F)
  • Display TypeEight-line backlit graphical LCD
  • FuelsNatural gas, LPG, light oil, heavy oil, bituminous coal, anthracite coal, coke, butane, wood, and bagasse
  • Memory10 readings
  • OutputUSB
  • Battery TypeRechargeable NiMH battery
  • Length (cm)6.0325
  • Height (cm)19.685
  • Width (cm)8.89
  • Length (in)2 3/8
  • Height (in)7 3/4
  • Width (in)3 1/2
  • DescriptionFlue Gas Analyzer for automotive, industrial, and emission applications
Conformite Europeenne

Key Features

  • Pump driven for fast response times
  • Data logging with time stamp
  • Communicate with a PC via the USB output
  • Built-in differential thermometer
  • Attach the combustible gas probe to check valves and fittings for leaks
  • Gas inlet ports allow manometer measurements
  • Store up to 10 sets of readings
  • Stack probe includes a water/filter trap for improved readings
  • Set CO alarm level between 10 and 3000 ppm
  • Measure NO and calculate NOx values

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat