TPI 575C1 Combination Vane/Hotwire Thermoanemometer

Representative image only.
TPI Mfr # 575C1 – Item # WW-68516-01
One unit with both probes for convenience and cost-savings!
  • Vane measures airflow 0.4 to 25 m/s (also reads km/s, ft/min, knots/h, miles/h)
  • Hotwire measures air flow 0.2 to 20 m/s (also reads km/s, ft/min, knots/h, miles/h)
  • Temperature measurement from -5° to 175°F (-20° to 80°C)
  • Data record function for maximum and minimum temperature and air velocity readings
  • Download to a computer using the RS-232 port and optional cable
  • 39” cable length with Lemo connector
  • Data hold
  • Auto power off
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)4900
  • Min Air Velocity (ft/min)80
  • Air Velocity Accuracy±(2% of reading + 3 digits) or ±(5% of reading + 3 digits)
  • Number Of Temperature Channels1
  • Min Temperature (° F)-5
  • Max Temperature (° F)175
  • Min Temperature (° C)-20
  • Max Temperature (° C)80
  • Temperature Accuracy±1% of reading, ±1.0°F ±3 digits, (±1% of reading, ±0.05°C ±3 digits)
  • Temperature Resolution0.1°F (0.1°C)
  • Width (in)3
  • Height (in)1 1/8
  • Length (in)5 3/4
  • BatterySix AAA
  • DescriptionCombination Vane/Hotwire Thermoanemometer
  • Warranty3 year
3 Year Warranty

Key Features

  • Vane measures airflow 0.4 to 25 m/s (also reads km/s, ft/min, knots/h, miles/h)
  • Hotwire measures air flow 0.2 to 20 m/s (also reads km/s, ft/min, knots/h, miles/h)
  • Temperature measurement from -5° to 175°F (-20° to 80°C)
  • Data record function for maximum and minimum temperature and air velocity readings
  • Download to a computer using the RS-232 port and optional cable
  • 39” cable length with Lemo connector
  • Data hold
  • Auto power off
  • 3 year warranty

More About this Item

Interchangeable plug-in vane-style and hot-wire probe turns one airflow meter into two — ideal for the HVAC professional. Impact-resistant plastic vane probe is ideal for exhaust vents, HVAC register grilles, and outside wind speed. Slim, 0.45” (11 mm) hot-wire probe fits into confined areas such as hot air supply ducts, blowers, and vents.
Dual-line LCD simultaneously displays airflow (m/s, km/sec, ft/min, knots/hr, mile/hr) and temperature (°F, °C). Rugged aluminum meter housing with protective rubber boot ensures long-term use in challenging industrial applications. Unit features Hold function and auto power-off. Download data to a PC via RS-232 port; cable sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat