Torbal S-Beam Tensile/Compression Load Cell, 20 kN capacity

Representative image only.
Torbal Mfr # 901125 – Item # WW-25304-91
Choose from 1 to 50 kN capacities
  • 3 years warranty parts and labor

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)4000
  • Capacity (kN)20
  • Resolution (lbs)1
  • Resolution (Newtons)5
  • HousingStainless steel
  • Data Output1000 Hz
  • DescriptionS-Beam Tensile/Compression Load Cell, 20 kN capacity
  • Warranty3 years parts & labor
3 Year Warranty

Key Features

  • 3 years warranty parts and labor

More About this Item

Compatible with FC and FB force gauges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat