Torbal FSC2 Advanced Precision Tool & Wrench Torque Tester, 17 lb in capacity

Representative image only.
Torbal Mfr # FSC2 – Item # WW-25304-79
Six built in modes and applications
  • 1000Hz data capture
  • 2.75" LCD display with backlight
  • Wireless, USB, RS232 and analog l/O interfaces
  • Onscreen stats and analytics
  • Onscreen graphing and histogram
  • 3 years warranty parts and labor

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)17
  • Capacity (kg)0.2
  • Capacity (N-m)2
  • Resolution (lb-in)0.01
  • Resolution (g)0.1
  • Resolution (N-m)0.001
  • Accuracy±0.5% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless, and Analog I/O Interface
  • Overload150% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.Nm, N.cm, kgf.m, gf.m, lbf.in
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)0.8
  • Battery life10 -16 hours
  • BatteryRechargeable 4 x Ni-MH 2700mAh
  • Warranty3 years parts & labor
3 Year Warranty

Key Features

  • 1000Hz data capture
  • 2.75" LCD display with backlight
  • Wireless, USB, RS232 and analog l/O interfaces
  • Onscreen stats and analytics
  • Onscreen graphing and histogram
  • 3 years warranty parts and labor

More About this Item

These advanced precision torque testers provide accurate verification or adjustment of virtualy any manual or electric wrench, and screwdriver. Heavy duty design makes thes FSC torque gauge ideal for any fastener assembly application. The realiable design, ease of use, and adaptability to existing workbenches or tabletops improves productivity. The loadcell socket accepts any 1/4" drive wrench and 1/4" to 3/8" drive adapters. Easily connect and communicate with PC or peripherals with wireless, USB, RS232, and analog l/O interfaces. Ave and transfer data to a PC with the removable MocroSD memory card.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat