Tissue Tearor Homogenizer; 220/240 VAC, 0.6 A

Representative image only.
Tissue Tearor Mfr # 985370EUR-07 – Item # WW-04750-55
Rapidly homogenizes, disperses, and emulsifies small-volume samples in aqueous media
  • Homogenize sample volumes from 0.5 to 50 mL
  • Adjust speed from 4500 to 30,000 rpm
  • All wetted materials are 316 stainless steel
  • 3 month warranty

₹246,000.00INR / Each
Consider alternative

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.5
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)50
  • Max Sample Size (Liters)0.05
  • Max Speed (rpm)30000
  • Min Speed (rpm)4500
  • MaterialStainless Steel
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Length (in)3.03
  • Length (cm)7.7
  • Length (mm)77
  • Overall Length (mm)230
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionHomogenizer; 220/240 VAC, 0.6 A
  • Warranty3 month
3 Month WarrantyConformite Europeenne

Key Features

  • Homogenize sample volumes from 0.5 to 50 mL
  • Adjust speed from 4500 to 30,000 rpm
  • All wetted materials are 316 stainless steel
  • 3 month warranty

More About this Item

Liquid media is drawn into and repeatedly cycled throguh the stator. The high-speed rotor rapidly disperses and disintegrates material suspended in the media. Note: Not intended for use with flammable solvents or in the absence of liquid media.
Overall length is 23 cm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat